- 2.834" Housing Diameter
- .093" Thick
- 3.027" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Thrust Load Groove | 17230 lbf |
| Housing Diameter | 2.83 in |
| Thickness | 0.093 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material | Stainless Steel |
| Groove Depth | 0.086 in |
| Plating | N/A |
| Series | WHM |
| Weight | 0.046 LB |

