- 2.75" Housing Diameter
- 0.093" Thick
- 2.934" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Thickness | 0.093 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Heavy-Duty |
| Housing Diameter | 2.75 in |
| Groove Depth | 0.082 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Series | WHM |
| Weight | 0.046 LB |

