- 2.688" Housing Diameter
- .093" Thick
- 2.868" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Housing Diameter | 2.69 in |
| Series | WHM |
| Thickness | 0.093 in |
| Package Type | Stacked |
| Thrust Load Groove | 15200 lbf |
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.08 in |
| Weight | 0.045 LB |

