- 2.625" Housing Diameter
- 0.093" Thick
- 2.801" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Type | Retaining Ring |
| Housing Diameter | 2 5/8 in |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.078 in |
| Thickness | 0.093 in |
| Series | WHM |
| Weight | 0.043 LB |

