- 2.531" Housing Diameter
- 0.078" Thick
- 2.7" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Groove Depth | 0.075 in |
| Housing Diameter | 2.53 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WHM |
| Thickness | 0.078 in |
| Weight | 0.033 LB |

