- 2.312" Housing Diameter
- 0.078" Thick
- 2.467" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Duty | Heavy-Duty |
| Housing Diameter | 2.31 in |
| Groove Depth | 0.069 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Series | WHM |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| Type | Retaining Ring |
| Weight | 0.029 LB |

