- 2.188" Housing Diameter
- 0.078" Thick
- 2.334" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Housing Diameter | 2.19 in |
| Type | Retaining Ring |
| Thickness | 0.078 in |
| Duty | Heavy-Duty |
| Groove Depth | 0.065 in |
| Inch/Metric | Inch |
| Series | WHM |
| Weight | 0.022 LB |

