Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-212

WHM-212

Internal Spiral Retaining Rings
Item #101592391
  • 2.125" Housing Diameter
  • 0.078" Thick
  • 2.267" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125" Housing Diameter
  • 0.078" Thick
  • 2.267" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Groove Depth 0.063 in
Housing Diameter 2 1/8 in
Plating N/A
Thickness 0.078 in
Type Retaining Ring
Inch/Metric Inch
Duty Heavy-Duty
Series WHM
Material Carbon Spring Steel
Package Type Loose
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison