- 2.062" Housing Diameter
- 0.078" Thick
- 2.201" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 2.06 in |
| Material | Carbon Spring Steel |
| Series | WHM |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| Package Type | Loose |
| Groove Depth | 0.62 in |
| Duty | Heavy-Duty |
| Plating | N/A |
| Weight | 0.021 LB |

