- 1.938" Housing Diameter
- .062" Thick
- 2.075" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 1.94 in |
| Thrust Load Groove | 8080 lbf |
| Material | Stainless Steel |
| Package Type | Stacked |
| Type | Retaining Ring |
| Series | WHM |
| Thickness | 0.062 in |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.059 in |
| Weight | 0.015 LB |

