- 1.875" Housing Diameter
- 0.062" Thick
- 2.008" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Package Type | Loose |
| Groove Depth | 0.057 in |
| Housing Diameter | 1 7/8 in |
| Series | WHM |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Weight | 0.014 LB |

