- 1.850" Housing Diameter
- .062" Thick
- 1.981" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Series | WHM |
| Package Type | Stacked |
| Thickness | 0.062 in |
| Material | Stainless Steel |
| Groove Depth | 0.056 in |
| Housing Diameter | 1.85 in |
| Plating | N/A |
| Thrust Load Groove | 7320 lbf |
| Inch/Metric | Inch |
| Weight | 0.015 LB |

