- 1.812" Housing Diameter
- .062" Thick
- 1.940" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Thrust Load Groove | 7050 lbf |
| Housing Diameter | 1.81 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | WHM |
| Plating | N/A |
| Thickness | 0.062 in |
| Package Type | Stacked |
| Groove Depth | 0.055 in |
| Type | Retaining Ring |
| Weight | 0.011 LB |

