- 1.688" Housing Diameter
- .062" Thick
- 1.810" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Package Type | Stacked |
| Thrust Load Groove | 6210 lbf |
| Plating | N/A |
| Housing Diameter | 1.69 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.052 in |
| Weight | 0.011 LB |

