- 1.653" Housing Diameter
- 0.062" Thick
- 1.772" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.051 in |
| Housing Diameter | 1.65 in |
| Duty | Heavy-Duty |
| Series | WHM |
| Weight | 0.011 LB |

