- 1.625" Housing Diameter
- .062" Thick
- 1.742" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Ring
| Groove Depth | 0.05 in |
| Material | Stainless Steel |
| Thickness | 0.062 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 5740 lbf |
| Housing Diameter | 1.625 in |
| Inch/Metric | Inch |
| Series | WHM |
| Package Type | Stacked |
| Type | Retaining Ring |
| Weight | 0.01 LB |

