- 15.000" Housing Diameter
- .187" Thick
- 15.785" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Package Type | Stacked |
| Groove Depth | 0.338 in |
| Housing Diameter | 15 in |
| Thickness | 0.187 in |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Series | WHM |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 358380 lbf |
| Weight | 1.803 LB |

