Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-150

WHM-150

Internal Spiral Retaining Rings
Item #101602834
  • 1.5" Housing Diameter
  • 0.05" Thick
  • 1.605" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" Housing Diameter
  • 0.05" Thick
  • 1.605" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Type Retaining Ring
Inch/Metric Inch
Plating N/A
Thickness 0.05 in
Groove Depth 0.047 in
Housing Diameter 1 1/2 in
Duty Heavy-Duty
Series WHM
Material Carbon Spring Steel
Package Type Loose
Weight 0.007 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison