- 1.5" Housing Diameter
- 0.05" Thick
- 1.605" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Material | Stainless Steel |
| Groove Depth | 0.047 in |
| Series | WHM |
| Housing Diameter | 1 1/2 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Weight | 0.007 LB |

