Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-1475

WHM-1475

Internal Spiral Retaining Rings
Item #104809894
  • 14.750" Housing Diameter
  • .187" Thick
  • 15.522" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Smalley Steel Ring Co.WHM-1475
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.750" Housing Diameter
  • .187" Thick
  • 15.522" Free Diameter
  • Carbon Steel
  • Heavy Duty Retaining Ring
Material Carbon Spring Steel
Housing Diameter 14 3/4 in
Series WHM
Thrust Load Groove 346150 lbf
Type Retaining Ring
Package Type Stacked
Groove Depth 0.332 in
Inch/Metric Inch
Plating N/A
Thickness 0.187 in
Weight 1.728 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison