- 14.750" Housing Diameter
- .187" Thick
- 15.522" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Thrust Load Groove | 346150 lbf |
| Housing Diameter | 14.75 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Thickness | 0.187 in |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Groove Depth | 0.332 in |
| Material Specification | 302 Stainless Steel |
| Weight | 1.707 LB |

