- 14.5" Housing Diameter
- 0.187" Thick
- 15.259" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 14 1/2 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Thickness | 0.187 in |
| Material | Carbon Spring Steel |
| Series | WHM |
| Plating | N/A |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.327 in |
| Weight | 1.696 LB |

