- 1.456" Housing Diameter
- .050" Thick
- 1.559" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Plating | N/A |
| Package Type | Stacked |
| Thickness | 0.05 in |
| Material Specification | 302 Stainless Steel |
| Series | WHM |
| Groove Depth | 0.046 in |
| Housing Diameter | 1.46 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thrust Load Groove | 4730 lbf |
| Material | Stainless Steel |
| Weight | 0.007 LB |

