- 1.439" Housing Diameter
- .050" Thick
- 1.539" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Housing Diameter | 1.44 in |
| Thrust Load Groove | 4580 lbf |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Groove Depth | 0.045 in |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Type | Retaining Ring |
| Weight | 0.007 LB |

