- 14.250" Housing Diameter
- .187" Thick
- 14.995" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Thickness | 0.187 in |
| Groove Depth | 0.321 in |
| Type | Retaining Ring |
| Housing Diameter | 14 1/4 in |
| Plating | N/A |
| Thrust Load Groove | 323340 lbf |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Series | WHM |
| Weight | 1.478 LB |

