- 14" Housing Diameter
- 0.187" Thick
- 14.732" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Groove Depth | 0.315 in |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Housing Diameter | 14 in |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Series | WHM |
| Plating | N/A |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Weight | 1.385 LB |

