- 13.750" Housing Diameter
- .187" Thick
- 14.470" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Groove Depth | 0.31 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Housing Diameter | 13 3/4 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 301300 lbf |
| Series | WHM |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Weight | 1.467 LB |

