- 1.375" Housing Diameter
- 0.05" Thick
- 1.471" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Thickness | 0.05 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.043 in |
| Housing Diameter | 1 3/8 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Heavy-Duty |
| Package Type | Loose |
| Series | WHM |
| Material | Stainless Steel |
| Weight | 0.006 LB |

