- 13.500" Housing Diameter
- .187" Thick
- 14.207" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Thickness | 0.187 in |
| Housing Diameter | 13 1/2 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.304 in |
| Series | WHM |
| Package Type | Stacked |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Thrust Load Groove | 299100 lbf |
| Weight | 1.356 LB |

