- 13.250" Housing Diameter
- .187" Thick
- 13.943" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Thrust Load Groove | 279100 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Groove Depth | 0.298 in |
| Package Type | Stacked |
| Thickness | 0.187 in |
| Housing Diameter | 13 1/4 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Series | WHM |
| Weight | 1.399 LB |

