Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHM-131

WHM-131

Internal Spiral Retaining Rings
Item #101592971
  • 1.312" Housing Diameter
  • 0.05" Thick
  • 1.406" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHM-131
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.312" Housing Diameter
  • 0.05" Thick
  • 1.406" Free Diameter
  • Carbon Steel
  • Heavy Duty Internal Retaining Rings
Inch/Metric Inch
Thickness 0.05 in
Housing Diameter 1.31 in
Package Type Loose
Type Retaining Ring
Groove Depth 0.042 in
Material Carbon Spring Steel
Plating N/A
Duty Heavy-Duty
Series WHM
Weight 0.006 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison