- 13.000" Housing Diameter
- .187" Thick
- 13.680" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Thickness | 0.187 in |
| Series | WHM |
| Inch/Metric | Inch |
| Housing Diameter | 13 in |
| Thrust Load Groove | 269240 lbf |
| Type | Retaining Ring |
| Package Type | Stacked |
| Material | Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.293 in |
| Weight | 1.379 LB |

