- 12" Housing Diameter
- 0.187" Thick
- 12.628" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.27 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.187 in |
| Plating | N/A |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Housing Diameter | 12 in |
| Series | WHM |
| Weight | 1.04 LB |

