- 12.000" Housing Diameter
- .187" Thick
- 12.628" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Ring
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Type | Retaining Ring |
| Groove Depth | 0.27 in |
| Thickness | 0.187 in |
| Material | Stainless Steel |
| Housing Diameter | 12 in |
| Plating | N/A |
| Thrust Load Groove | 229020 lbf |
| Inch/Metric | Inch |
| Series | WHM |
| Weight | 1.081 LB |

