- 1.188" Housing Diameter
- 0.05" Thick
- 1.271" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Plating | N/A |
| Type | Retaining Ring |
| Series | WHM |
| Thickness | 0.05 in |
| Groove Depth | 0.037 in |
| Housing Diameter | 1.19 in |
| Package Type | Loose |
| Weight | 0.005 LB |

