- 1.188" Housing Diameter
- .050" Thick
- 1.271" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Groove Depth | 0.037 in |
| Series | WHM |
| Material | Stainless Steel |
| Housing Diameter | 1.19 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Thrust Load Groove | 3110 lbf |
| Weight | 0.005 LB |

