- 11.500" Housing Diameter
- .187" Thick
- 12.102" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Plating | N/A |
| Series | WHM |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Thrust Load Groove | 210540 lbf |
| Housing Diameter | 11 1/2 in |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Package Type | Stacked |
| Groove Depth | 0.259 in |
| Weight | 1.031 LB |

