- 11.250" Housing Diameter
- .187" Thick
- 11.838" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Material | Stainless Steel |
| Groove Depth | 0.253 in |
| Series | WHM |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 201190 lbf |
| Inch/Metric | Inch |
| Housing Diameter | 11 1/4 in |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Plating | N/A |
| Package Type | Stacked |
| Weight | 0.837 LB |

