- 10.75" Housing Diameter
- 0.187" Thick
- 11.313" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.242 in |
| Duty | Heavy-Duty |
| Thickness | 0.187 in |
| Series | WHM |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Housing Diameter | 10.75 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.819 LB |

