- 1.062" Housing Diameter
- 0.05" Thick
- 1.38" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Groove Depth | 0.034 in |
| Plating | N/A |
| Thickness | 0.05 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Series | WHM |
| Duty | Heavy-Duty |
| Housing Diameter | 1.06 in |
| Weight | 0.004 LB |

