- 1.023" Housing Diameter
- .042" Thick
- 1.105" Free Diameter
- 302 Stainless Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Inch/Metric | Inch |
| Thrust Load Groove | 2460 lbf |
| Groove Depth | 0.034 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Thickness | 0.042 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Housing Diameter | 1.02 in |
| Weight | 0.003 LB |

