- .987" Housing Diameter
- .037" Thick
- 1.041" Free Diameter
- Carbon Steel
- Offset
| Series | WH |
| Plating | N/A |
| Thickness | 0.037 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Inch/Metric | Inch |
| Groove Depth | 0.021 in |
| Thrust Load Groove | 1470 lbf |
| Housing Diameter | 0.99 in |
| Material | Carbon Spring Steel |
| Weight | 0.0 LB |

