Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-975-S02

WH-975-S02

Internal Spiral Retaining Rings
Item #101565371
  • 9.75" Housing Diameter
  • 0.086" Thick
  • 10.068" Free Diameter
  • 302 Stainless Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-975-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.75" Housing Diameter
  • 0.086" Thick
  • 10.068" Free Diameter
  • 302 Stainless Steel
  • Medium Duty Internal Retaining Rings
Thickness 0.086 in
Series WH
Plating N/A
Duty Medium-Duty
Groove Depth 0.121 in
Inch/Metric Inch
Material Stainless Steel
Material Specification 302 Stainless Steel
Type Retaining Ring
Package Type Loose
Housing Diameter 9 3/4 in
Weight 0.259 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison