- 9.448" Housing Diameter
- .086" Thick
- 9.755" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Series | WH |
| Package Type | Stacked |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Thrust Load Groove | 77470 lbf |
| Thickness | 0.086 in |
| Housing Diameter | 9.45 in |
| Material | Stainless Steel |
| Groove Depth | 0.116 in |
| Weight | 0.256 LB |

