- .938" Housing Diameter
- .031" Thick
- .986" Free Diameter
- Carbon Steel
- Offset
| Series | WH |
| Package Type | Loose |
| Thrust Load Groove | 1260 lbf |
| Groove Depth | 0.019 in |
| Inch/Metric | Inch |
| Thickness | 0.031 in |
| Type | Retaining Ring |
| Housing Diameter | 0.94 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Weight | 0.0 LB |

