- 9.250" Housing Diameter
- .086" Thick
- 9.555" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Groove Depth | 0.116 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Thrust Load Groove | 75850 lbf |
| Material | Stainless Steel |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Series | WH |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Housing Diameter | 9.25 in |
| Weight | 0.251 LB |

