- 9.055" Housing Diameter
- 0.086" Thick
- 9.359" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Thickness | 0.086 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | WH |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Housing Diameter | 9.06 in |
| Duty | Medium-Duty |
| Groove Depth | 0.012 in |
| Plating | N/A |
| Weight | 0.239 LB |

