- 9.055" Housing Diameter
- .086" Thick
- 9.359" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Package Type | Stacked |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Housing Diameter | 9.06 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Groove Depth | 0.116 in |
| Series | WH |
| Thrust Load Groove | 74250 lbf |
| Weight | 0.232 LB |

