- 9.000" Housing Diameter
- .086" Thick
- 9.293" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Ring
| Package Type | Stacked |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | WH |
| Thrust Load Groove | 70260 lbf |
| Thickness | 0.086 in |
| Groove Depth | 0.111 in |
| Plating | N/A |
| Housing Diameter | 9 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.243 LB |

