- 8.858" Housing Diameter
- .086" Thick
- 9.151" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 8.86 in |
| Type | Retaining Ring |
| Thickness | 0.086 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | WH |
| Groove Depth | 0.111 in |
| Plating | N/A |
| Thrust Load Groove | 69500 lbf |
| Package Type | Stacked |
| Weight | 0.239 LB |

